Fuse, Minature; Ceramic; Time Delay; Ferrule; 250V; 2A

SKU: 78200124505
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Miniature Ceramic Tube
Characteristics: Time Delay
Voltage: 250V
Amps: 2A
Interrupting Rating: 1500A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Manufacturer Series: GSF