Fast Acting Miniature Glass Tube Fuse 4A 10kA IR

SKU: 78200176115
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 4A
Interrupting Rating: 10kA IR
Length Overall: 1 in.
Diameter: 0.25 in.
Connection: Ferrule
Manufacturer Series: GGX
Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Fast Acting; Voltage - 125VAC; Amps - 4A; Interrupting Rating - 10kA IR; Length Overall - 1.000 in; Diameter - 0.250 in; Connection - Ferrule; Manufacturer Series - GGX