Fast Acting Miniature Glass Tube Fuse 1A 35A IR

SKU: 78200176440
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule
Manufacturer Series: GDG
Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Fast Acting; Voltage - 250VAC; Amps - 1A; Interrupting Rating - 35A IR; Length Overall - 20.0 mm; Diameter - 5.0 mm; Connection - Ferrule; Manufacturer Series - GDG