Fast Acting Miniature Glass Tube Fuse 1/16A 35A IR

SKU: 78200176990
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1/16A
Interrupting Rating: 35A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule
Manufacturer Series: GGC
Miniature Fuses: Fuse Type - Miniature Glass Tube; Characteristics - Fast Acting; Voltage - 250VAC; Amps - 1/16A; Interrupting Rating - 35A IR; Length Overall - 1.250 in; Diameter - 0.250 in; Connection - Ferrule; Manufacturer Series - GGC