Fast Acting Miniature Epoxy-Coated Body Fuse 2A 50A IR

SKU: 78200176980
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type: Miniature Epoxy-Coated Body
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 2A
Interrupting Rating: 50A IR
Length Overall: 7.1mm
Connection: Axial Leads
Manufacturer Series: GSR
Miniature Fuses: Fuse Type - Miniature Epoxy-Coated Body; Characteristics - Fast Acting; Voltage - 125VAC; Amps - 2A; Interrupting Rating - 50A IR; Length Overall - 7.1 mm; Connection - Axial Leads; Additional Information - Length listed does not include leads; Manufacturer Series - GSR
Additional Info: Length listed does not include leads