Menu Search
Search
LITTELFUSE #273.062

Fuse, Subminiature; Very Fast Acting; 125V AC/DC; 0.062A

SKU # 07945810457 Manufacturer Series: 273
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fuse Type: Subminiature
Characteristics: Very Fast Acting
Voltage: 125V AC/DC
Amps: 0.062A
Interrupting Rating: 10kA IR
Length Overall: 0.52 in.
Diameter: 0.250 in.
Connection: Radial Leads

Developed originally for the U.S. Space Program, MICRO fuse provides reliability in a compact design. The MICRO fuse is available in plug�in or radial lead styles and a complete range of ampere ratings from 0.002A to 5A to suit a wide variety of design needs.

Additional Info: Mirror Polished Polycarbonate Cap, Operating Temperature: -55 to 85 deg C

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.