LITTELFUSE #273.200

Fuse, Subminiature Glass Tube; Very Fast Acting; 125V AC; 2/10A

SKU: 07945810460
Manufacturer Series: 273 Micro Fuse
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Subminiature Glass Tube
Characteristics: Very Fast Acting
Voltage: 125V AC
Amps: 2/10A
Interrupting Rating: 10kA IR
Length Overall: 0.35 in.
Diameter: 0.25 in.
Connection: Plug In Pins
Additional Info: Length listed does not include plug-in pins