Menu Search
Miniature Fuses Fuse, Subminiature Glass Tube; Very Fast Acting; 125V AC; 1/4A
LITTELFUSE #273.250

Fuse, Subminiature Glass Tube; Very Fast Acting; 125V AC; 1/4A

SKU # 07945810461 Manufacturer Series: 273 Micro Fuse
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Subminiature Glass Tube
Characteristics: Very Fast Acting
Voltage: 125V AC
Amps: 1/4A
Interrupting Rating: 10kA IR
Length Overall: 0.35 in.
Diameter: 0.25 in.
Connection: Plug In Pins

Additional Info: Length listed does not include plug-in pins