Menu Search
Miniature Fuses Fuse, Subminiature Glass Tube; Very Fast Acting; 125V AC; 1/32A

LITTELFUSE #273.031

Fuse, Subminiature Glass Tube; Very Fast Acting; 125V AC; 1/32A

SKU #07945810455
Manufacturer Series: 273 Micro Fuse
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Subminiature Glass Tube
Characteristics: Very Fast Acting
Voltage: 125V AC
Amps: 1/32A
Interrupting Rating: 10kA IR
Length Overall: 0.35 in.
Diameter: 0.25 in.
Connection: Plug In Pins

Additional Info: Length listed does not include plug-in pins