Menu Search

LITTELFUSE #229003

Fuse, Subminiature Glass Tube; Time Delay; 250V AC; 3A

SKU: 07945851009
Manufacturer Series: 2AG
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Subminiature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 3A
Interrupting Rating: 100A IR
Length Overall: 0.57 in.
Diameter: 0.177 in.
Connection: Ferrule
Additional Info: Slow Blow