Menu Search
Miniature Fuses Fuse, Subminiature Glass Tube; Time Delay; 250V AC; 2A

LITTELFUSE #229002

Fuse, Subminiature Glass Tube; Time Delay; 250V AC; 2A

SKU #07945851007
Manufacturer Series: 229
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Subminiature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 2A
Interrupting Rating: 100A IR
Length Overall: 0.57 in.
Diameter: 0.177 in.
Connection: Ferrule

Additional Info: Slow Blow