Menu Search
LITTELFUSE #H225003P

Fuse, Subminiature Glass Tube; Fast Acting; 250V AC; 3A

SKU # 07945891439 Manufacturer Series: 225
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Amps: 3A
Voltage: 250V AC
Interrupting Rating: 100A IR
Length Overall: 0.57 in.
Diameter: 0.177 in.
Fuse Type: Subminiature Glass Tube
Characteristics: Fast Acting
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125VAC

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.