Menu Search
LITTELFUSE #225001

Fuse, Subminiature Glass Tube; Fast Acting; 250V AC; 1A

SKU # 07945850006 Manufacturer Series: 225
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1A
Voltage: 250V AC
Interrupting Rating: 35A IR
Length Overall: 0.59 in.
Diameter: 0.19 in.
Fuse Type: Subminiature Glass Tube
Characteristics: Fast Acting
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125VAC/DC