Menu Search
Search
LITTELFUSE #225003P

Fuse, Subminiature Glass Tube; Fast Acting; 250V AC; 3A

SKU # 07945891441 Manufacturer Series: 225
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Amps: 3A
Interrupting Rating: 100A IR
Fuse Type: Subminiature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Length Overall: 0.57 in.
Diameter: 0.177 in.
Connection: Ferrule

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.