Menu Search
Miniature Fuses Fuse, Subminiature Epoxy-Coated Body; Very Fast Acting; 125V AC; 5A
LITTELFUSE #251005L

Pico Fuse, Subminiature Epoxy-Coated Body; Very Fast Acting; 125V AC; 5A

SKU # 07945812674 Manufacturer Series: II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Subminiature Epoxy-Coated Body
Characteristics: Very Fast Acting
Voltage: 125V AC
Amps: 5A
Interrupting Rating: 50A IR
Length Overall: 0.28 in.
Diameter: 0.095 in.
Connection: Axial Leads

Additional Info: Additional IR Rating: 300A 125VDC. Length listed does not include leads