Menu Search
Miniature Fuses Fuse, Subminiature Epoxy-Coated Body; Very Fast Acting; 125V AC; 2A

LITTELFUSE #251002

Pico Fuse, Subminiature Epoxy-Coated Body; Very Fast Acting; 125V AC; 2A

SKU #07945810363
Manufacturer Series: II
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Subminiature Epoxy-Coated Body
Characteristics: Very Fast Acting
Voltage: 125V AC
Amps: 2A
Interrupting Rating: 50A IR
Length Overall: 0.28 in.
Diameter: 0.095 in.
Connection: Axial Leads

Additional Info: Additional IR Rating: 300A 125VDC. Length listed does not include leads