Menu Search
LITTELFUSE #SE-325S

Pico Fuse, Subminiature Epoxy-Coated Body; Very Fast Acting; 125V AC; 1A

SKU # 07945898827 Manufacturer Series: II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Subminiature Epoxy-Coated Body
Characteristics: Very Fast Acting
Voltage: 125V AC
Amps: 1A
Interrupting Rating: 50A IR
Length Overall: 0.28 in.
Diameter: 0.095 in.
Connection: Axial Leads

Additional Info: Additional IR Rating: 300A 125VDC. Length listed does not include leads