Menu Search
Search
LITTELFUSE #313015P

Slo-Blo® Fuse, Miniature Glass Tube; Time Delay; 32V AC; 15A

SKU # 07945892335 Manufacturer Series: 3AG
Warning – California Prop 65 View more versions of this product
Amps: 15A
Country of Origin: Canada - Subject to change
Voltage: 32V AC
Interrupting Rating: 300A IR
Diameter: 0.25 in.
Connection: Ferrule
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Length Overall: 1.25 in.

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.