Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 250V AC; 4A
LITTELFUSE #218004P

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 4A

SKU # 07945890491 Manufacturer Series: 218
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 4A
Interrupting Rating: 40A IR
Length Overall: 0.787 in.
Diameter: 0.196 in.
Connection: Axial Leads