Menu Search
LITTELFUSE #2183.15P

Slo-Blo® Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3.15A

SKU # 07945890551 Manufacturer Series: 218
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 3.15A
Interrupting Rating: 35A IR
Length Overall: 0.787 in.
Diameter: 0.204 in.
Connection: Ferrule

Additional Info: P: Lead-Free

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.