Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2A

LITTELFUSE #218002

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2A

SKU #07945848019
Manufacturer Series: 218
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 2A
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5.00 mm
Connection: Axial Leads