Menu Search
Search
LITTELFUSE #313001

Slo-Blo® Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1A

SKU # 07945863031 Manufacturer Series: 3AG
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 35A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125VAC