Menu Search
LITTELFUSE #21706.3

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 6-3/10A

SKU # 07945847024 Manufacturer Series: 217
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 6-3/10A
Interrupting Rating: 50A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule