Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 4A
LITTELFUSE #312004P

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 4A

SKU # 07945892200 Manufacturer Series: 312
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 4A
Interrupting Rating: 1000A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule