Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1A

LITTELFUSE #312001

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 1A

SKU #07945862031
Manufacturer Series: 312
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 10kA IR
Length Overall: 1.25 in.
Diameter: 0.250 in.
Connection: Axial Leads

Additional Info: Operating Temperature: -55 to 125 deg C (-67 to 257 deg F)