Menu Search
Search
LITTELFUSE #312.062P

Fuse, Miniature Glass Tube; Fast Acting; 250V AC; 0.062A

SKU # 07945892152 Manufacturer Series: 312
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 0.062A
Interrupting Rating: 35A IR
Length Overall: 1.25 in.
Diameter: 0.250 in.
Connection: Axial Leads

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.