Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; 32V AC/DC; 15A

LITTELFUSE #311015

Fuse, Miniature Glass Tube; 32V AC/DC; 15A

SKU #07945861068
Manufacturer Series: 311
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Miniature Glass Tube
Voltage: 32V AC/DC
Amps: 15A
Length Overall: 1.25 in.
Diameter: 0.250 in.