Menu Search
Miniature Fuses Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 2A

LITTELFUSE #216002P

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 2A

SKU #07945890176
Manufacturer Series: 216
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 2A
Interrupting Rating: 1500A IR
Length Overall: 0.787 in.
Diameter: 0.196 in.
Connection: Axial Leads