Menu Search
Miniature Fuses Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 10A

LITTELFUSE #314010

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 10A

SKU #07945864065
Manufacturer Series: 314
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 10A
Length Overall: 31.75mm
Diameter: 6.35mm
Connection: Axial Leads