EATON BUSSMANN SERIES #MDL-1/8-R

Time Delay Miniature Glass Tube Fuse 1/8A 35A IR

SKU: 05171265212
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1/8A
Interrupting Rating: 35A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule
Manufacturer Series: MDL
Description
Miniature: Fuse Type - Miniature Glass Tube; Characteristics - Time Delay; Voltage - 250VAC; Amps - 1/8A; Interrupting Rating - 35A IR; Length Overall - 1.250 in; Diameter - 0.250 in; Connection - Ferrule; Manufacturer Series - MDL