Menu Search
Miniature Fuses Fuse, Subminiature Micro; Time Delay; 250V AC; 4A
EATON BUSSMANN SERIES #BK/ETF4

Fuse, Subminiature Micro; Time Delay; 250V AC; 4A

SKU # 05171292149 Manufacturer Series: ETF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Subminiature Micro
Characteristics: Time Delay
Voltage: 250V AC
Amps: 4A
Length Overall: 12mm
Diameter: 8.3mm
Connection: Radial Leads

Additional Info: Base & Cap Material: Thermoplastic. Leads: Tin plated copper alloy, Short (4.3 mm). Packaging: Bulk/100 Carton