Menu Search
Search
EATON BUSSMANN SERIES #PCB-1-R

Fuse, Subminiature; Fast Acting; 250V AC; 1A

SKU # 05171250369 Manufacturer Series: PCB
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1A
Fuse Type: Subminiature
Characteristics: Fast Acting
Voltage: 250V AC
Interrupting Rating: 50A IR
Length Overall: 0.35 in.
Diameter: 0.32 in.
Connection: Radial Leads

Additional Info: Additional IR Rating: 10kA 125VAC