Menu Search
EATON BUSSMANN SERIES #MDL-3-2/10

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3-2/10A

SKU # 05171272452 Manufacturer Series: MDL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 3-2/10A
Voltage: 250V AC
Interrupting Rating: 100A IR
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule