Menu Search
EATON BUSSMANN SERIES #MDL-3/16

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3/16A

SKU # 05171272432 Manufacturer Series: MDL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 3/16A
Voltage: 250V AC
Interrupting Rating: 35A IR
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule