Menu Search
Search
EATON BUSSMANN SERIES #BK/MDL-8

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 8A

SKU # 05171211969 Manufacturer Series: MDL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 8A
Voltage: 250V AC
Interrupting Rating: 200A IR
Diameter: 0.25 in.
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Connection: Ferrule

Additional Info: Packaging: Bulk/100 Carton