You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #BK/MDL-4

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 4A

SKU # 05171211964 Manufacturer Series: MDL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 4A
Voltage: 250V AC
Interrupting Rating: 200A IR
Diameter: 0.25 in.
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Connection: Ferrule

Additional Info: Packaging: Bulk/100 Carton