You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #BK/MDL-3

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3A

SKU # 05171211961 Manufacturer Series: MDL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 3A
Voltage: 250V AC
Interrupting Rating: 100A IR
Diameter: 0.25 in. (6.35mm)
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Length Overall: 1.25 in.
Connection: Ferrule

Additional Info: Packaging: Bulk/100 Carton