Menu Search
Search
EATON BUSSMANN SERIES #SCV20

Fuse, Miniature Glass Tube; Time Delay; 600V AC; 20A

SKU # 05171250233 Manufacturer Series: SCV
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 600V AC
Amps: 20A
Interrupting Rating: 100kA IR
Length Overall: 1.41 in.
Diameter: 0.41 in.
Connection: Radial Leads