Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 32V AC; 30A

EATON BUSSMANN SERIES #MDL-30

Fuse, Miniature Glass Tube; Time Delay; 32V AC; 30A

SKU #05171272461
Manufacturer Series: MDL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 32V AC
Amps: 30A
Interrupting Rating: 10kA IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule