Menu Search
EATON BUSSMANN SERIES #BK/GDC-3.15A

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3.15A

SKU # 05171243261 Manufacturer Series: GDC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 3.15A
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule

Additional Info: Additional IR Rating: 10 x Rated Current. Packaging: Bulk/100 Carton