Menu Search
Search
EATON BUSSMANN SERIES #BK/GDC-1A

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1A

SKU # 05171243256 Manufacturer Series: GDC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1A
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Interrupting Rating: 35A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule

Additional Info: Packaging: Bulk/100 Carton