Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 250V AC; 7A

EATON BUSSMANN SERIES #MDL-7

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 7A

SKU #05171272462
Manufacturer Series: MDL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 7A
Interrupting Rating: 200A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule