Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3A
EATON BUSSMANN SERIES #MDQ-3

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3A

SKU # 05171212081 Manufacturer Series: MDQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 3A
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule