Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3.2A
EATON BUSSMANN SERIES #MDL-3-2/10-R

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 3.2A

SKU # 05171265222 Manufacturer Series: MDL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 3.2A
Interrupting Rating: 35A IR
Length Overall: 32mm
Diameter: 6.3mm
Connection: Ferrule

Additional Info: End Cap Construction: Nickel-Plated Brass