Menu Search
Search
EATON BUSSMANN SERIES #MDL-V-2-R

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2A

SKU # 05171265176 Manufacturer Series: MDL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 2A
Interrupting Rating: 100A IR
Length Overall: 4.292 in.
Diameter: 0.250 in.
Connection: Axial Leads

Additional Info: Additional IR: 10kA at 125VAC, Nickel-Plated Brass Endcaps, 0.116 Ohms Typical DC Cold Resistance, 0.644 Typical Voltage Drop