Menu Search
EATON BUSSMANN SERIES #GMD-1-R

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2A

SKU # 05171265783 Manufacturer Series: GMD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 2A
Interrupting Rating: 100A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125V.. RoHS Compliant Version