Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2A

EATON BUSSMANN SERIES #GMC-2A

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 2A

SKU #05171214323
Manufacturer Series: GMC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 2A
Interrupting Rating: 100A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule

Additional Info: Additional IR Rating: 10kA 125V.