Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1A
EATON BUSSMANN SERIES #BK/MDL-1

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 1A

SKU # 05171211951 Manufacturer Series: MDL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 35A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule

Additional Info: Packaging: Bulk/100 Carton