Menu Search

EATON BUSSMANN SERIES #MDL-12

Fuse, Miniature Glass Tube; Time Delay; 250V AC; 12A

SKU: 05171272423
Manufacturer Series: MDL
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 250V AC
Amps: 12A
Interrupting Rating: 35A IR
Length Overall: 1.25 in.
Diameter: 0.25 in.
Connection: Ferrule