Menu Search
Miniature Fuses Fuse, Miniature Glass Tube; Time Delay; 125V AC; 10A

EATON BUSSMANN SERIES #GMC-10A

Fuse, Miniature Glass Tube; Time Delay; 125V AC; 10A

SKU #05171214332
Manufacturer Series: GMC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5
Fuse Type: Miniature Glass Tube
Characteristics: Time Delay
Voltage: 125V AC
Amps: 10A
Interrupting Rating: 200A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule